Thermo Scientific Precision 1568005 Economical Fog Testing System

Representative image only.
Thermo Scientific Precision Mfr # 1568005 – Item # EW-24100-01
Designed to recreate automotive interior out-gassing in a timely, measurable, and repeatable way
  • Reliable — designed with robust components for dependable temperature stability from one sample to the next
  • Consistent — maintains constant test conditions to produce repeatable results between test batches, ensuring that the procedure is replicated every time and fulfills the DIN, ISO, and SAE standards

$11,448.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeSpecialty Bath
  • Reservoir Capacity (L)40
  • Max Temperature (° C)200
  • Min Temperature (° C)13
  • Max Temperature with External Chiller or Bath (° C)200
  • Min Temperature with External Chiller or Bath (° C)13
  • Width (in)23 19/64
  • Length (in)23 39/64
  • Height (in)16 45/64
  • Immersion Depth (in)73
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionEconomical Fog Testing System

Includes

control head, bath, funnel, cut-to-length hose for the cooling plates, hose clamps, drain fitting, hex key for level indicator, and a power supply with 6 ft (1.8 m) cord.

Key Features

  • Reliable — designed with robust components for dependable temperature stability from one sample to the next
  • Consistent — maintains constant test conditions to produce repeatable results between test batches, ensuring that the procedure is replicated every time and fulfills the DIN, ISO, and SAE standards

More About this Item

A controller is the first component needed to create a Horizon Fog Testing System. Choose a primary bath, cooling system and one, or both, test method start-up kits to complete a system that meets your needs.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat