Thermo Scientific Nunc Cryoflex™ Tubing Wrap, 14 mm ID x 500 mm L; 15/Pk

Representative image only.
Thermo Scientific Nunc Mfr # 343958 – Item # EW-03755-64
Protect tubes immersed in LN2
  • Safely use cryogenic vials in liquid phase of nitrogen
  • 1 year warranty

$200.00USD / Pkg of 15

SPECS & DESCRIPTION

Specifications & Description

  • Inside Diameter (ID) (in)35/64
  • Inside Diameter (ID) (cm)1.4
  • ColorClear
  • Height (in)19 11/16
  • Height (cm)50
  • DescriptionTubing Wrap, 14 mm ID x 500 mm L; 15/Pk
  • Warranty1 year
1 Year Warranty

Key Features

  • Safely use cryogenic vials in liquid phase of nitrogen
  • 1 year warranty

More About this Item

Protect tubes immersed in LN2 and prevent them from exploding due to LN2 contamination with Thermo Scientific™ Storage Tube Protection. Pinch or heat snap the ends of Thermo Scientific™ Nunc™ CryoFlex™ tubes around the cryogenic storage tubes to prevent liquid nitrogen from leaking into the tubes during storage.

Note: One case (20 packs, each pack has 15 tubing segments) minimum order.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat