Thermo Scientific Nalgene 6902-2000 polypropylene autoclaving tray, 2 L

Representative image only.
Thermo Scientific Nalgene Mfr # 6902-2000 – Item # EW-06010-21
  • 1 year warranty

PRODUCT OPTIONS

$205.00USD / Pkg of 3

BUY MORE & SAVE

  • 1-5$205.00USD / Pkg of 3
  • 6-29$184.50USD / Pkg of 3
  • 30-119$174.25USD / Pkg of 3
  • 120+$164.00USD / Pkg of 3

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)2
  • Capacity (oz)64
  • Capacity (Qt)2
  • ColorNatural
  • MaterialPolypropylene
  • Overall Length (in)10 1/4
  • Overall Length (cm)26
  • Overall Width (in)6 1/4
  • Overall Width (cm)15.9
  • Overall Height (in)4 1/8
  • Overall Height (cm)10.5
  • Descriptionpolypropylene autoclaving tray, 2 L
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Polypropylene (PP) trays feature a tapered design for nesting and rolled edges for strength. Autoclavable. NALGENE. Pack of 3.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat