Thermo Scientific Nalgene 2204-0020 Amber Polypropylene Narrow-Mouth Bottle, 8 L

Representative image only.
Thermo Scientific Nalgene Mfr # 2204-0020 – Item # EW-06027-30

$71.00USD / Each

BUY MORE & SAVE

  • 1-4$71.00USD / Each
  • 5-9$63.90USD / Each
  • 10+$56.80USD / Each
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)8000
  • Capacity (L)8
  • Capacity (Gal)2
  • MaterialPolypropylene
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size53B
  • Cap ColorAmber
  • Bottle ColorAmber
  • AutoclavableYes
  • Outside Diameter (OD) (in)7
  • Outside Diameter (OD) (cm)19.4
  • Overall Height (in)16
  • Overall Height (cm)40.6
  • DescriptionAmber Polypropylene Narrow-Mouth Bottle, 8 L

More About this Item

Use these sturdy bottles whenever excellent chemical resistance is desired. Four- and eight-liter sizes have a built-in shoulder loop. All include polypropylene (PP) screw closures.
Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat