Thermo Scientific DataStick AquaClear On-Line Turbidimeter

Representative image only.
Thermo Scientific Mfr # AQT1C0 – Item # EW-99900-00
Turnkey system with compact mounting footprint allows for instant setup and operation
  • Meets or exceeds U.S. EPA method 180.1
  • Precalibrated sensor head for instant measurement — minimal setup required!
  • 1 year warranty

$4,558.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Control TypeOn/Off
  • Display TypeLCD
  • Wetted PartsABS plastic sample chamber, anodized aluminum light source housing, quartz glass, and anodized aluminum sensor head
  • Light SourceWhite light (EPA)
  • Min Temperature (° C)-5
  • Max Temperature (° C)50
  • Min Temperature (° F)23
  • Max Temperature (° F)122
  • Width (cm)30.48
  • Height (cm)30.48
  • Width (in)12
  • Height (in)12
  • Depth (in)4 1/2
  • DescriptionDataStick AquaClear On-Line Turbidimeter
  • Warranty1 year
1 Year WarrantyISO9001:2000 Certified Supplier

Key Features

  • Meets or exceeds U.S. EPA method 180.1
  • Precalibrated sensor head for instant measurement — minimal setup required!
  • 1 year warranty

More About this Item

Thermo Scientific AquaSensors AquaClear turbidimeter is a turnkey solution for low-range, on-line turbidity measurement applications. Precalibrated sensor head is ready for instantaneous measurement of both turbidity and temperature. System comes preinstalled on a 12" x 12" (30.5 x 30.5 cm) mounting plate for hassle-free mounting.

Sample chamber is specially designed to remove bubbles preventing interferences that lead to inaccurate readings. Small 135-mL chamber size requires only a minimum of formazin standard needed for EPA-mandated calibrations, saving you money. Long-life chamber lamp provides a minimum of three years of service.

Local display lets you read measurements at a glance. Display comes with a 4 to 20 mA output for relay of measuremetns to a PLC, datalogger, or chart recorder. Other output configurations are available via special order.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat