Thermo Scientific SureSTART™ EPA Certified Screw Vial and Cap Kit, Level 2, Amber Glass, 16 mL; 200/PK

Representative image only.
Thermo Scientific Mfr # 6AK16ACT – Item # EW-08922-36
Vial kits combine vials and caps with septa for your convenience
  • Certified level 2 EPA vials are ideal for high-throughput analysis
  • Septa are manufactured for contaminant free sampling
  • Processed and packaged under strict ISO standards
  • Constructed of amber glass—ideal for light sensitive samples

$308.00USD / Pkg of 200

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)16
  • Tube MaterialGlass
  • Tube Bottom ShapeFlat
  • Tube ColorAmber
  • Cap TypeScrew Cap
  • Cap Diameter (mm)18
  • Cap MaterialPolypropylene
  • Cap colorWhite
  • Septum TypeWhite Polyethylene Foam/White PTFE
  • Height (in)2 51/64
  • Outside Diameter (in)13/16
  • Height (mm)71
  • Outside Diameter (mm)20.6
  • Level2
  • DescriptionEPA Certified Screw Vial and Cap Kit, Level 2, Amber Glass, 16 mL; 200/PK

Includes

200 vials and screw top caps with septa.

Key Features

  • Certified level 2 EPA vials are ideal for high-throughput analysis
  • Septa are manufactured for contaminant free sampling
  • Processed and packaged under strict ISO standards
  • Constructed of amber glass—ideal for light sensitive samples

More About this Item

Ensure that your environmental analyses meet government regulations with the Level 2 Thermo Scientific™ SureSTART™ EPA certified screw vials and caps. These convenience kits contain glass screw vials and white, open-top, polypropylene caps with a range of septa options.

Level 2 products have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow. EPA vials are processed and packaged under a strict registered ISO Quality Management System. Every case of product is labeled with its production number and is custody sealed to ensure reliable chain-of-custody.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat