Thermo Scientific B7800-2A Vial Kit, Amber Glass, Polypropylene Cap with PTFE Liner, 4 mL; 100/Pk

Representative image only.
Thermo Scientific Mfr # 6AK4ACT – Item # EW-08922-32
Save time during sample preparation and reduce the risk of contamination
  • Choose from clear or amber glass vials

PRODUCT OPTIONS

$133.00USD / Pkg of 100

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)4
  • Tube MaterialBorosilicate Glass
  • Tube Bottom ShapeFlat
  • Tube ColorAmber
  • Cap Diameter (mm)8
  • Cap MaterialUrethane
  • Height (in)1 49/64
  • Outside Diameter (in)19/32
  • Height (mm)45
  • Outside Diameter (mm)15
  • DescriptionGlass Vials PTFE Lined Cap Amber 4 ml 100/pk

Key Features

  • Choose from clear or amber glass vials

More About this Item

Screw-thread sample vials are manufactured from either clear 33 expansion borosilicate clear glass (Type 1, Class A) or 51A amber glass. Vials maintain PH level and eliminate ion leaching. Choose from a polypropylene cap with a PTFE-lined foam backing or a polypropylene cap with a PTFE-lined silicone septa. Vials, caps, and septa are shrink-wrapped separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat