Thermo Scientific 88882006 Microplate Shaker, 100-240 VAC; International Plug

Representative image only.
Thermo Scientific Mfr # 88882006 – Item # EW-04725-13
Precise and accurate shaking of up to four microplates
  • PID control for consistent shaking and precise temperature control
  • Digital display provides easy viewing
  • Compact design easily fits in incubators (non-CO2), chambers, and refrigerators (up to 60°C)
  • Use in continuous shaking or timer mode up to 99 hrs 59 min
  • Automatic overload shutdown
  • Standard configuration: 4 microplates (tube accessory sold separately)
  • 2 year warranty

PRODUCT OPTIONS

$1,590.00USD / Each
Consider alternative

SPECS & DESCRIPTION

Specifications & Description

  • Orbit Size (in)0.12
  • Orbit Size (mm)3
  • Min Speed (rpm)150
  • Max Speed (rpm)1200
  • Max Load (lbs)8.8
  • Width (in)9.7968
  • Height (in)5
  • Depth (in)13
  • Width (cm)24.883872
  • Height (cm)12.7
  • Depth (cm)33.02
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionMicroplate Shaker, 100-240 VAC; International Plug
  • Warranty2 year
Two year warrantyConformite Europeenne

Key Features

  • PID control for consistent shaking and precise temperature control
  • Digital display provides easy viewing
  • Compact design easily fits in incubators (non-CO2), chambers, and refrigerators (up to 60°C)
  • Use in continuous shaking or timer mode up to 99 hrs 59 min
  • Automatic overload shutdown
  • Standard configuration: 4 microplates (tube accessory sold separately)
  • 2 year warranty

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat