Thermo Scientific 6050 HP Mechanical Oven; 1.4 cu ft, 120V

Representative image only.
Thermo Scientific Mfr # 6050 – Item # EW-05014-41
Ideal for basic drying applications to high heat applications up to 325°C
  • Fiberglass door gasket prevents heat loss and low-density heating elements ensure long life
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)1
  • Capacity (Liters)28.31
  • Min Temperature (° F)Ambient + 27
  • Max Temperature (° F)617
  • Min Temperature (° C)Ambient +15
  • Max Temperature (° C)325
  • Temperature Uniformity±0.5⁰C at 100⁰C
  • Temperature Control Accuracy±0.1⁰C
  • Chamber Width (in)14
  • Chamber Height (in)13
  • Chamber Depth (in)13
  • Chamber Width (cm)35.56
  • Chamber Height (cm)33.02
  • Chamber Depth (cm)33.02
  • Exterior Width (in)38 1/2
  • Exterior Height (in)25
  • Exterior Depth (in)24
  • Exterior Width (cm)97.79
  • Exterior Height (cm)63.5
  • Exterior Depth (cm)6.96
  • Rise Time60 min to 325⁰ C
  • Temp DisplayLED
  • Number of Shelves2
  • Number of Shelf Positions7
  • Control TypeMicroprocessor
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (watts)2500
  • ConstructionEnamel-coated steel exterior and stainless steel interior
  • DescriptionHP Mechanical Oven; 1.4 cu ft, 120V
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneUL Listed.

Key Features

  • Fiberglass door gasket prevents heat loss and low-density heating elements ensure long life
  • 1 year warranty

More About this Item

Mechanical convection provides uniform heating, precise temperature control, and fast drying using a blower that circulates heated air in a horizontal airflow pattern.

High-Performance Ovens are built for drying applications requiring high temperatures, ultra-precise temperature stability, and reproducibility with a very broad temperature range of ambient +15°C to 325°C. Higher efficiency insulation provides temperature uniformity as precise as ± 0.5°C at 100°C with excellent stability under frequent air exchange. A highly responsive RTD sensor provides temperature sensitivity of ±0.1°C or better. Intuitive microprocessor PID controls deliver detailed information on current temperature set points. A built-in 12-hour mechanical timer with user-adjustable
safety thermostat allows for power cut-out in case of overtemperature. Ovens feature stainless steel interior, solid chamber floor, and easy-to-remove shelves for thorough, easy cleaning.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat