Thermo Scientific 1 mL vials for Waters 48-position autosamplers, clear glass with SepCaps closure

Representative image only.
Thermo Scientific Mfr # 6EKSHV8-1 – Item # EW-98815-00
Vial kits combine vials and plugs for your convenience
  • Certified performance level 1 for everyday analysis and chromatography approved
  • Constructed of glass vials and polyethylene plugs

SPECS & DESCRIPTION

Specifications & Description

  • Volume (mL)1
  • Tube MaterialBorosilicate Glass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap MaterialPolyethylene
  • Height (in)1 37/64
  • Outside Diameter (in)5/16
  • Height (mm)40
  • Outside Diameter (mm)8
  • Description1 mL vials for Waters 48-position autosamplers, clear glass with SepCaps closure

Key Features

  • Certified performance level 1 for everyday analysis and chromatography approved
  • Constructed of glass vials and polyethylene plugs

More About this Item

Meet your certification and documentation needs with the Level 1 Thermo Scientific™ SureSTART™ specification certified shell vial and plug kits. These convenience kits contain 1.25 mL shell screw vials in clear glass and transparent 8 mm polyethylene plug closures.

Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat