Texwipe TX5741 Cleanroom notebook; 5.5" x 8.5", 10/box

Representative image only.
Texwipe Mfr # TX5741 – Item # EW-33678-23

$188.00USD / Box of 10

SPECS & DESCRIPTION

Specifications & Description

  • ComplianceISO Class 4 (formerly 10)
  • Length (in)5.5
  • Width (in)8.5
  • Length (cm)14
  • Width (cm)21.6
  • DescriptionCleanroom notebook; 5.5\" x 8.5\", 10/box

More About this Item

Cleanroom Notebooks are an economical choice for note taking and data recording in your cleanroom. Notebooks feature a high-density polyethylene cover, plastic spirals, and durable cleanroom paper. Pages are printed with low sodium ink to reduce contamination. Compliance: ISO Class 4 (formerly Class 10)

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat