Refrigerant ConnectionsThree 7/16\" UNF, one 5/8\" UNF
Pressure MediaCFC, HFC, N, H2O, CO2
Differential Pressure (bar)-1 to 50
Max Temperature (° F)302
Min Temperature (° F)-58
Max Temperature (° C)150
Min Temperature (° C)-50
Temperature Resolution0.1°F (°C)
Accuracy±0.5% full-scale
Probe Connection2x plug-in
Overload (bar)52
Depth (in)3
Height (in)11
Width (in)5 1/4
Battery1 Rechargeable Lithium-ion (included) or 3 AA (not included)
DescriptionRefrigeration System Analyzer; 4-Valve Manifold/Vac/2 Temp/Log/Case
Warranty2 year
Includes
Testo 570s digital manifold, two Testo 115i wireless clamp temperature probes, Testo 552i wireless vacuum probe, 4-piece hose filling set, and case.
Key Features
Advanced digital AC and refrigeration sysem analyzer
40 built-in R/T charts
4-port, 4-valve manifold with over-size evacuation port (3/8 SAE)
PC (USB) and PDA/printer (IRDA) communication capability
Connection port for several accessories
Data logging with 72 hours capacity
Includes a USB cable and software for complete data management
2 year warranty
More About this Item
The Testo refrigeration system analyzers introduce the use of digital measurement technology with highly accurate sensors, to set new standards in precision and assurance of measurement. The digital display guarantees that readout errors are eliminated in the future. The risk of inaccuracy in reading analog displays is always present, caused by the so-called parallax error, i.e., the respective angle sight has an effect on the result read. Frequent vibrations can also make reading the display additionally difficult. Vibration tests according to DIN/EN 50379 guarantee the functionality of the construction of these analyzers far beyond the demands of day-to-day use, and the analyzers have IP54 protection for water resistance.
Model 557 Features
Advanced digital AC and refrigeration sysem analyzer
40 built-in R/T charts
4-port, 4-valve manifold with over-size evacuation port (3/8 SAE)
PC (USB) and PDA/printer (IRDA) communication capability
Connection port for several accessories
Data logging with 72 hours capacity
Includes a USB cable and software for complete data management
REVIEWS
Q&A
CUSTOMER SUPPORT
Need Help with this product?
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.