Taylor 9847N Pen-Style Waterproof Digital Thermometer, Anti-Microbial

Representative image only.
Taylor Mfr # 9847N – Item # EW-90000-66
Ideal for use in the food industry and all other general applications
  • Maintain product safety with accurate readings
  • NSF approved
  • Pen-style digital thermometer.
  • Temperature range -40°F to 450°F or -40°C to 230°C.
  • On/Off switch and auto shut off to conserve battery life.
  • Hold feature for easy reading.
  • One-second updates.
  • 3" stainless steel stem.
  • Anti-microbial plastic storage case inhibits growth of pathogens.
  • Waterproof.
  • 1.5 volt battery included.
  • NSF listed.
  • 1 year warranty

PRODUCT OPTIONS

$14.40USD / Each
$18.00USD / Each

$88.50 - $161.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-40
  • Max Temperature (° F)450
  • Min Temperature (° C)-40
  • Max Temperature (° C)230
  • Resolution0.1°
  • IP RatingIP65
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.08
  • Probe Length (in)3
  • Battery1 1.5V Lithium (included)
  • DescriptionPen-Style Waterproof Digital Thermometer, Anti-Microbial
  • Warranty1 year
1 Year WarrantyIP 65NSF international certified

Key Features

  • Maintain product safety with accurate readings
  • NSF approved
  • Pen-style digital thermometer.
  • Temperature range -40°F to 450°F or -40°C to 230°C.
  • On/Off switch and auto shut off to conserve battery life.
  • Hold feature for easy reading.
  • One-second updates.
  • 3" stainless steel stem.
  • Anti-microbial plastic storage case inhibits growth of pathogens.
  • Waterproof.
  • 1.5 volt battery included.
  • NSF listed.
  • 1 year warranty

More About this Item

The real secret to great cooking is a Taylor thermometer. Thermometers are the only way to ensure that foods are cooked to the proper temperature, your oven is calibrated to the correct degree, and that your refrigerator is keeping your food cold and safe. Taylor is and has been the leader in food thermometers, with expertise over 150 years strong. You can count on Taylor for accuracy, superior performance, and dependability. This is why Taylor has tools chefs trust

Taylor 9847N Pen-Style Waterproof Digital Thermometer with Anti-Microbial Sleeve and Housing. NSF approved
Pen-style digital thermometer.
Temperature range -40°F to 450°F or -40°C to 230°C.
On/Off switch and auto shut off to conserve battery life.
Hold feature for easy reading.
One-second updates.
3" stainless steel stem.
Anti-microbial plastic storage case inhibits growth of pathogens.
Waterproof.
1.5 volt battery included.
NSF listed.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat