Swift Optical SM102-C Stereomicroscope with Five-Setting Illuminator, 20x/40x, Rechargeable batteries

Representative image only.
Swift Optical Mfr # SM102-C – Item # EW-03904-24
Features top, bottom, and turret lights to meet all your illumination needs
  • Comfortable 45° inclined tubes with 360° rotatable head minimizes strain
  • Energy-efficient variable LED illumination with 5 light setting combinations provides bright, white light
  • Cordless microscope uses rechargeable batteries for easy field use
  • Built-in handle encourages proper handling and makes transportation easy
  • Limited Lifetime Warranty

SPECS & DESCRIPTION

Specifications & Description

  • Magnification20x/40x
  • Maximum Magnification40x
  • Head ConfigurationBinocular
  • Working Distance77 mm
  • Field of View10 to 5 mm
  • Illuminator(s)LED, top, bottom, and turret
  • PowerRechargeable batteries and VAC adapter
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionStereomicroscope with Five-Setting Illuminator, 20x/40x, Rechargeable batteries
  • WarrantyLTD Life Time
Limited Lifetime Warranty

Key Features

  • Comfortable 45° inclined tubes with 360° rotatable head minimizes strain
  • Energy-efficient variable LED illumination with 5 light setting combinations provides bright, white light
  • Cordless microscope uses rechargeable batteries for easy field use
  • Built-in handle encourages proper handling and makes transportation easy
  • Limited Lifetime Warranty

More About this Item

Swift Optical SM100 Series microscopes feature variable LED illumination and cordless operation for added versatility. Energy-efficient LEDs provide bright white light with virtually no heat — ideal for temperature-sensitive samples. Five light setting combinations with top, bottom, and turret lights and dimmer control allow for varying light intensity. Microscope head features interlocked eyepiece tubes, 10X/20 mm eyepieces, and diopter adjustment. Magnification control is mounted on the side of the head for easy adjustments.

Frosted glass and black and white stage plates are provided with the microscope stand. The frosted glass stage plate allows light from the bottom illuminator to pass through. The black and white stage plates can be used for additional contrast to the specimen that is being viewed.



What's included: transparent plate and white/black plate, rechargeable batteries and a universal battery charger.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat