Supco TAP4 Temperature Alarm, 4-Channel, -40 to 100F

Representative image only.
Supco Mfr # TAP4 – Item # EW-10450-04
Monitor temperature in 4 different loacations within your facility
  • Includes two temperature ranges -40 to 60°F and 0 to 100°F
  • Set individual temperature thresholds for each channel
  • Alarm is adjustable from instant to up to a 1 hour delay
  • Over/ under mode indicator and alarm set points
  • Audible and visual alarm
  • Brocken probe indicator
  • AC Adapter included with battery backup
  • Built-in terminals for remote alarm or telephone dialer connection
  • NEMA 3 enclosure
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)-40
  • Max Temperature (° F)100
  • Accuracy±2⁰F
  • Alarm OutputYes
  • Enclosure RatingNEMA 3
  • Display TypeYes
  • Height (in)7.5
  • Width (in)6
  • Depth (in)3
  • Height (mm)190.5
  • Width (mm)152.4
  • Depth (mm)76.2
  • Power (VAC)110
  • DescriptionTemperature Alarm, 4-Channel, -40 to 100F
  • Warranty1 year
1 Year Warranty

Key Features

  • Includes two temperature ranges -40 to 60°F and 0 to 100°F
  • Set individual temperature thresholds for each channel
  • Alarm is adjustable from instant to up to a 1 hour delay
  • Over/ under mode indicator and alarm set points
  • Audible and visual alarm
  • Brocken probe indicator
  • AC Adapter included with battery backup
  • Built-in terminals for remote alarm or telephone dialer connection
  • NEMA 3 enclosure
  • 1 year warranty

More About this Item

Designed for use in a wide range of industrial and laboratory applications where a quick alert system is required. Up to four separate zones can be created, the unit will activate an audible and visual alarm when the temperature rises or fails below the programmable set points within a given zone.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat