Supco M1000D Megohmmeter/Insulation Tester, 1000V; Battery-Operated

Representative image only.
Supco Mfr # M1000D – Item # EW-20019-85
Easily measure insulation values of compressors, motors, and other electrical equipment
  • User-selectable ranges of 250 V, 500 V, 1000 V
  • Capable of measuring resistance to 2000 MΩ
  • AC voltage measurement up to 750 VAC using the alligator-clip voltage test leads
  • Large, 3.25" LCD with backlight for easy viewing even in low-light conditions
  • Megohm test probe uses an additional lead to eliminate EMI/RFI (electromagnetic and radio-frequency interference)
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • AC Max (Volts)750
  • Ac Voltage Accuracy±1%
  • Resistance Min (Ω)0.1
  • Resistance Max (MΩ)2000
  • Frequency Min (Hz)50
  • Frequency Max (Hz)200
  • Display3.25\" LCD with backlight
  • Power6 AA alkaline batteries
  • Width (in)8
  • Height (in)4.25
  • Depth (in)2.25
  • DescriptionMegohmmeter/Insulation Tester, 1000V; Battery-Operated
  • Warranty1 Year
1 Year Warranty

Key Features

  • User-selectable ranges of 250 V, 500 V, 1000 V
  • Capable of measuring resistance to 2000 MΩ
  • AC voltage measurement up to 750 VAC using the alligator-clip voltage test leads
  • Large, 3.25" LCD with backlight for easy viewing even in low-light conditions
  • Megohm test probe uses an additional lead to eliminate EMI/RFI (electromagnetic and radio-frequency interference)
  • 1 year warranty

More About this Item

This rugged, battery-operated insulation tester is ready to capture readings from HVAC/R compressors, appliances, motors, controls, and PCBs in the field. Features a data hold/lock button and low-battery indicator with auto-off after 15 minutes of nonuse.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat