Stuart Shaking Water Bath, 220V, 60Hz

Representative image only.
Stuart Item # EW-12152-01
Customize to your needs with platforms and racks
  • Analog controls and digital temperature display simplify operation
  • Overtemperature and low-level cutoffs improve safety
  • Shaking speed: 20 to 130 rpm
  • Stroke length/orbit size: 3/4" (20 mm)
  • 3 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Bath TypeShaking Water Bath
  • Reservoir Capacity (L)24
  • Max Temperature (° C)95
  • Min Temperature (° C)Ambient + 5
  • Temperature Stability (° C)±0.25
  • Low-Level CutoffYes
  • High-Temperature CutoffAutomatically adjusts with temperature set point
  • Width (in)22 13/16
  • Length (in)13 3/16
  • Height (in)13
  • Width (cm)58
  • Length (cm)33.5
  • Height (cm)33
  • Bath Opening Width (in)12
  • Bath Opening Length (in)19 5/8
  • Immersion Depth (in)7 7/8
  • Heater Wattage (watts)1400
  • Drain ValveYes
  • Display TypeLED
  • Wetted MaterialsStainless Steel
  • Power (VAC)230
  • Power (Hz)60
  • DescriptionShaking Water Bath, 220V, 60Hz
  • Warranty3 Years
3 Year WarrantyConformite Europeenne

Key Features

  • Analog controls and digital temperature display simplify operation
  • Overtemperature and low-level cutoffs improve safety
  • Shaking speed: 20 to 130 rpm
  • Stroke length/orbit size: 3/4" (20 mm)
  • 3 year warranty

More About this Item

Use this water bath as a linear or orbital shaker, or a static bath by simply changing the platform. Strong magnets couple to the drive unit so platform changes are quick and easy. The stainless steel shaking platforms with high-tension springs accommodate most bottle and flask sizes. It can hold up to 8 x 250 mL, 6 x 500 mL, or 4 x 1 L Erlenmeyer flasks. For tubes and smaller vessels, order an optional stainless steel rack.

Set speed and temperature using analog dials. Use the LED display to set and view current temperature. A polycarbonate cover (12152-99) or stainless steel cover is required to reach temperatures above 90°C—order separately. Stainless steel tank with integral drain makes cleaning and maintenance fast and efficient.

Choice of platform produces a reciprocating shaking, orbital shaking, or non-shaking system. Order 12152-90, 12152-91, or 12152-92 platform separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat