Cole-Parmer 8500 Stuart Microcentrifuge, 8500 rpm; 100 to 240 VAC, 50/60 Hz

Representative image only.
Cole-Parmer Item # EW-17414-70
The high speed of 8500 rpm and 3884 rcf is ideal for applications where a high g-force is required
  • Personal size for quick spin downs
  • Quickly change rotors with quick-release adapter—no tools required!
  • Dual locking pins ensure lid stays closed during operation
  • Built-in recessed rotor bowl contains spills for easy cleanup
  • 2 year warranty

$290.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)8500
  • Max RCF x g3884
  • Speed ControlFixed Speed
  • Rotors Includedfixed angle 8 x 1.5- to 2.0-mL tubes, 32 x 0.2-mL strip tubes
  • Max Temperature (° C)40
  • Min Temperature (° C)5
  • Max Temperature (° F)104
  • Min Temperature (° F)41
  • Noise level (dB(A))60
  • Length (in)7 19/64
  • Width (in)7 51/64
  • Height (in)4 19/64
  • Length (cm)18.5
  • Width (cm)19.8
  • Height (cm)10.9
  • Electrical Plug TypeDetachable US, UK, and EU plugs included
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Power (amps)1
  • DescriptionMicrocentrifuge, 8500 rpm; 100 to 240 VAC, 50/60 Hz
  • Warranty2 Years
Two year warrantyConformite Europeenne

Key Features

  • Personal size for quick spin downs
  • Quickly change rotors with quick-release adapter—no tools required!
  • Dual locking pins ensure lid stays closed during operation
  • Built-in recessed rotor bowl contains spills for easy cleanup
  • 2 year warranty

More About this Item

This compact microcentrifuge offers high speed with enhanced safety features. Two locking pins keep the lid securely closed to prevent accidental opening during operation. The unit spins only when the lid is closed and automatically shuts off after 60 minutes of continuous use. The rubber-coated base reduces vibration and ensures stability.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat