This item is now discontinued. We recommend the following as suggested replacements: EW-55008-01

Stir-Pak General Laboratory Mixer Complete System

Representative image only.
Stir-Pak Item # EW-04555-50
High-quality, reliable mixers featuring full-range performance
  • Keyless chuck
  • LED indicator
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Material316 Stainless Steel
  • Min Speed (rpm)0
  • Max Speed (rpm)4000
  • ChuckChuck
  • Max Torque (in-oz)9.5
  • Impeller Size (in)1.5
  • Impeller Size (mm)38.1
  • Shaft Diameter (in)0.5
  • Shaft Diameter (mm)12.7
  • Shaft Length (in)12
  • Shaft Length (mm)304.8
  • Width (in)3.2656
  • Height (in)5.25
  • Depth (in)6.5
  • Width (mm)82.95
  • Height (mm)133.35
  • Depth (mm)165.1
  • Power (Phase)1
  • Power (VAC)115/230
  • Power (Hz)50/60
  • Motor hp1/50
  • DescriptionGeneral Laboratory Mixer Complete System
  • Warranty2 Years
Two year warrantyETL Listed

Key Features

  • Keyless chuck
  • LED indicator
  • 2 year warranty

More About this Item

Our general-purpose mixer is ideal for routine, light-duty mixing of water-like viscosities. Speed ramps to set speed. The brushed DC motor has a compact speed controller integrated by a custom anodized aluminum potentiometer that controls both on/off and variable-speed settings for single direction mixing. Motor has an IP24 rating.


Complete system adds: double clamp and support stand.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat