Sticht 6228C 6228-C Vibrating Reed Tachometer; 600 to 1500 rpm

Representative image only.
Sticht Mfr # 6228C – Item # EW-98806-04
Accurate - Rugged - Dependable
  • Compact size tachometers have smaller and fewer reeds
  • Ideal for tool case or pocket use
  • Popular in the textile industry for measuring speeds of sewing machines
  • 1 year warranty

PRODUCT OPTIONS

$1,040.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min RPM Range (rpm)1500
  • Max RPM Range (rpm)600
  • RPM Accuracy (rpm)±0.5%
  • Display TypeAnalog
  • Height (in)3
  • Width (in)6 1/2
  • Depth (in)3 3/4
  • Height (cm)7.6
  • Width (cm)16.5
  • Depth (cm)9.5
  • Description6228-C Vibrating Reed Tachometer; 600 to 1500 rpm
  • Warranty1 year
1 Year Warranty

Key Features

  • Compact size tachometers have smaller and fewer reeds
  • Ideal for tool case or pocket use
  • Popular in the textile industry for measuring speeds of sewing machines
  • 1 year warranty

More About this Item

Because these tachometers measure speeds by contact, this type of tachometer is the solution to many speed measuring problems, especially checking speeds of totally enclosed rotating equipment. These tachometers operate on the well known and time tested principle of resonance. The instrument is simply held against motor, turbine, pump, compressor, or other rotating equipment and the speed is shown by the vibration of a steel reed which is tuned to a certain standard speed. Ruggedly constructed, permanent accuracy, simple to use. The instrument imposes no load and cannot be damaged by overspeeding. Accuracy is 0.5% of rated speed. Other typical applications are outboard motors, electric shavers, centrifuges, etc.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat