Starrett EC799A-8/200 Electronic Slide Calipers, Stainless Steel, .0005" Resolution, 0-8" Range

Representative image only.
Starrett Mfr # EC799A-8/200 – Item # EW-09925-21
Adjustment thumb wheel with lock screw securely holds slide in position
  • Inch/millimeter conversion reads .0005'' (0.01 mm) resolution
  • Last measuring position retained when shut off
  • Automatic shut-off after 5 minutes of nonuse
  • Linear accuracy meets DIN862 standards
  • Measurement range of 0 to 8"
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min range (in)0
  • Max range (in)8
  • Min range (mm)0
  • Max range (mm)200
  • Resolution0.0005 in
  • AccuracyFrom 0 to 4 in: ±0.001 in; from 4 to 8 in: ±0.0015 in
  • Accuracy (mm)From 0 to 100: ±0.02; from 100 to 200: ±0.04
  • DescriptionElectronic Calipers, Stainless Steel, 0-8\"
  • Warranty1 year
1 Year Warranty

Includes

Plastic case.

Key Features

  • Inch/millimeter conversion reads .0005'' (0.01 mm) resolution
  • Last measuring position retained when shut off
  • Automatic shut-off after 5 minutes of nonuse
  • Linear accuracy meets DIN862 standards
  • Measurement range of 0 to 8"
  • 1 year warranty

More About this Item

The electronic slide calipers are lightweight, ergonomic, easy-to-use, and a rugged stainless steel body. They offer a slim, streamline profile, a large, clear, easy-to-read LCD display with 0.32" high characters, long battery life, and function buttons for zero and inch/mm. Also included is an integrated depth rod.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat