Starrett 798B-6/150 Electronic Caliper with Output, Stainless Steel, 0-6"

Representative image only.
Starrett Mfr # 798B-6/150 – Item # EW-09925-25
Induction-type linear encoder system minimizes errors in motion transmission
  • IP67 level of protection against coolant, water, dirt and dust
  • Accuracy meets DIN 862 standards
  • Inch/millimeter conversion reads 0.005'' (0.01 mm) resolution
  • Automatic display shutoff after 30 minutes of nonuse
  • Measurement range of 0 to 6"
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Min range (in)0
  • Max range (in)6
  • Min range (mm)0
  • Max range (mm)150
  • Resolution0.0005 in
  • Accuracy±0.001 in
  • Accuracy (mm)From 0 to 100: ±0.02; from 100 to 150: ±0.03
  • DescriptionElectronic Calipers with Output, Stainless Steel, 0-6\"
  • Warranty1 year
1 Year WarrantyIP 67

Includes

Plastic case

Key Features

  • IP67 level of protection against coolant, water, dirt and dust
  • Accuracy meets DIN 862 standards
  • Inch/millimeter conversion reads 0.005'' (0.01 mm) resolution
  • Automatic display shutoff after 30 minutes of nonuse
  • Measurement range of 0 to 6"
  • 1 year warranty

More About this Item

The electronic calipers with RS232 output offers large, easy-to-read, high contrast LCD readout, a rugged stainless steel body and IP67 protection against coolants, water, chips, dust and dirt. Other features included an induction type linear encoder system, inch/millimeter metric conversion, fine adjustment and slide lock.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat