Cole-Parmer VapLock™ Solvent Waste Kit, PP, Justrite PP, 1x1/2"NPTF, 3x1/4"NPTF, 6x1/4"-28 UNFF; 1/ea

Representative image only.
Cole-Parmer Item # EW-12019-52
Collect effluent from multiple sources while minimizing harmful solvent exhaust
  • Easily connect to Justrite safety containers using quick disconnects

PRODUCT OPTIONS

$337.75USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialPolypropylene(PP)
  • Cap / Stopper SizeQuick disconnect
  • DescriptionSolvent Waste Kit, PP, Justrite PP, 1x1/2\"NPTF, 3x1/4\"NPTF, 6x1/4\"-28 UNFF; 1/ea

Includes

• 10-port polypropylene (PP) manifold with PP quick disconnect: (6) 1/4"-28 UNF(F), (3) 1/4" NPT(F), and (1) 1/2" NPT(F)
• Exhaust filter with Breakthrough color indicator
• PP filter adapter: 1/4" NPTM x 1/2" NPT(M)
• PP plugs: (3) 1/4" NPT(M) and (1) 1/2" NPT(M)
• PTFE plugs: (6) 1/4"-28 UNF(M)
• PP adapters for semi-rigid tubing: (2) 2.2 mm OD, (1) 2.5 mm OD, (2) 1/16" OD, and (3) 1/8" OD
• PP barbed adapters with 1/4" NPT(M) connection for soft tubing: (1) 1/8" ID, (1) 3/16" ID, (3) 1/4" ID, and (1) 3/8" ID
• PP barbed Y connector: 1/4" ID
• 5 feet of 1/8" OD rigid extension tubing with union connections

Key Features

  • Easily connect to Justrite safety containers using quick disconnects

More About this Item

Use the waste kits to minimize leaks, spills, and vapor escape from solvent waste containers. Waste kits include a manifold, exhaust filter, adapters, plugs, and tubing—everything you need to install on a typical HPLC instrument. Manifold allows solvent waste to be collected from multiple effluent streams. Exhaust filter minimize exposure to harmful chemical vapors. Fittings and tubing provide leak-tight connections minimizing spills and leaks.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat