Environmental Express Katanax® Six-Position Electric Fusion Fluxer for Solutions

Representative image only.
Environmental Express Item # EW-04578-88
Simultaneously prepare up to six glass disks for XRF or six solutions ICP or AA
  • Fuse samples and mix solutions without flames
  • High throughput— process up to 30 samples per hour
  • Fast initial heat-up time of under 15 minutes
  • Ceramic mold holders eliminate metal contamination
  • Heating elements can be changed individually
  • MORE +

PRODUCT OPTIONS

$60,528.00USD / Each
Often Bought with...

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)122
  • Max Temperature (° F)2192
  • Min Temperature (° C)50
  • Max Temperature (° C)1200
  • Overall Width (in)41
  • Overall Height (in)22
  • Overall Depth (in)27
  • Overall Width (cm)105
  • Overall Height (cm)56
  • Overall Depth (cm)69
  • DisplayColor LCD touchscreen
  • Power (VAC)190 to 260
  • Power (Hz)50/60
  • Heater Wattage (watts)4000
  • DescriptionSix-Position Electric Fusion Fluxer, For Solutions
  • Warranty1 Year
1 Year Warranty

Includes

Six crucible holders, six PTFE beakers, six stir bars, tool kit, a USB stick, and a power cord.

Key Features

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat