Environmental Express Katanax® One-Position Electric Fusion Fluxer, One Mold Holder

Representative image only.
Environmental Express Item # EW-04578-83
Prepare up to three disks simultaneously
  • Fuse samples and mix solutions without flames
  • Fast initial heat-up time of under 15 minutes
  • Ceramic mold holders eliminate metal contamination
  • Low noise level during heating, melting and standby
  • Single glass disk model for XRF
  • Mold holder accepts 30-, 32-, 35-, or 40-mm molds
  • Blowers located underneath the mold cool to gain time in the next cycle
  • Throughput of up to 5 samples per hour
  • 1 year warranty

PRODUCT OPTIONS

$30,760.00USD / Each
Often Bought with...

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)122
  • Max Temperature (° F)2192
  • Min Temperature (° C)50
  • Max Temperature (° C)1200
  • Overall Width (in)19
  • Overall Height (in)20
  • Overall Depth (in)25
  • Overall Width (cm)48
  • Overall Height (cm)51
  • Overall Depth (cm)63
  • DisplayColor LCD touchscreen
  • Power (VAC)190 to 260
  • Power (Hz)50/60
  • Heater Wattage (watts)3000
  • DescriptionMultiposition Electric Fusion Fluxer, One Disk Mold
  • Warranty1 Year
1 Year Warranty

Includes

Comes with one crucible holder, one mold holder, tool kit, USB memory stick, and a power cord.

Key Features

  • Fuse samples and mix solutions without flames
  • Fast initial heat-up time of under 15 minutes
  • Ceramic mold holders eliminate metal contamination
  • Low noise level during heating, melting and standby
  • Single glass disk model for XRF
  • Mold holder accepts 30-, 32-, 35-, or 40-mm molds
  • Blowers located underneath the mold cool to gain time in the next cycle
  • Throughput of up to 5 samples per hour
  • 1 year warranty

More About this Item

Easily prepare fused beads for X-ray fluorescence (XRF) analysis or solutions for AA, ICP, and wet chemistry analysis with the multiposition fusion fluxers. These versatile fluxers come prewired for three positions to meet your expanding laboratory needs. Dynamic Temperature Profile (DTP) control and automatic power calibration help maintain excellent temperature uniformity.

Built with user safety in mind, fluxers do not use propane or LPG so there are no pipes and no risk of gas leakage or open flames. An integrated auto-locking safety shield with viewport offers added protection. Extraction chimneys allow for direct ventilation of halogens from each crucible position. A tiltable control panel and a color LCD touch-screen interface with icons and menus make it simple to operate. Select from five languages and use preloaded or customized fusion methods. Constant display of temperature makes it easy to monitor the progress. Easily update firmware via USB connection.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat