Cole-Parmer Spex® 3117B Hardened Steel Balls, 1/4" (6.35 mm); 4/PK

Representative image only.
Cole-Parmer Item # EW-04577-21
Crush, grind, and mill various materials
  • Select from 10 different grinding ball materials to suit your application
  • Replacement hardened steel grinding balls for grinding vials sets 04575-91 and 04575-94
  • Durable and tough grinding ball suitable for general purpose grinding
  • High durability and efficiency with moderate resistance to abrasion
  • Made of type 52-100 steel
  • Measures 1/4" (6.35 mm) in diameter
  • Pack of 4

PRODUCT OPTIONS

$15.80USD / Pkg of 4

SPECS & DESCRIPTION

Specifications & Description

  • MaterialHardened steel
  • Compatible WithHardened steel grinding vials sets 04575-91 and 04575-94
  • Diameter (in)0.25
  • Diameter (mm)6.35
  • DescriptionHardened Steel Balls, 1/4\" (6.35 mm); 4/PK

Key Features

  • Select from 10 different grinding ball materials to suit your application
  • Replacement hardened steel grinding balls for grinding vials sets 04575-91 and 04575-94
  • Durable and tough grinding ball suitable for general purpose grinding
  • High durability and efficiency with moderate resistance to abrasion
  • Made of type 52-100 steel
  • Measures 1/4" (6.35 mm) in diameter
  • Pack of 4

More About this Item

Optimize performance of your Cole-Parmer® Freezer/Mill® grinding vial sets with a wide range of grinding ball options suitable for your application.

Hardness: Mohs 5 ½ to 6; Rockwell – C 60 to 65
Typical composition: Major Element – Fe; Minor Elements – Cr, Si, Mn, C

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat