Cole-Parmer Spex® 3625 Edge-Flaring Tool, 35 mm; 1/Ea

Representative image only.
Cole-Parmer Item # EW-04576-21
Optimize performance of your Cole-Parmer® hydraulic laboratory pellet press
  • Choose from a wide range of accessories including pellet die sets, pellets, flaring tool, and more
  • Increases the Spec-Cap® rim diameter to 35 mm
  • Compatible with 04576-13 33 mm Spec-Caps®

PRODUCT OPTIONS

$133.50USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Compatible With04577-46 and 04577-47 press; 04576-13 Spec-Caps
  • Diameter (mm)35
  • DescriptionEdge-Flaring Tool, 35 mm; 1/Ea

Key Features

  • Choose from a wide range of accessories including pellet die sets, pellets, flaring tool, and more
  • Increases the Spec-Cap® rim diameter to 35 mm
  • Compatible with 04576-13 33 mm Spec-Caps®

More About this Item

Ensure top results from your Cole-Parmer® hydraulic laboratory pellet press for pressing of sample pellets for XRF and other analytical techniques with these accessories and components. The accessories and replacement parts include the 13 mm, 31 mm, 35 mm, and 40 mm pellet die sets, different material pellets, sleeve-and plunger sets, and more.

Tool for flaring the edge of Spec-Caps® to create a tighter fit in the pellet die. To use, simply press the tapered end of the Edge-Flaring Tool into the compatible Spec-Cap®.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat