Cole-Parmer Spex® 3525 Ultralene® Window Film 0.16 mil (4 µm) Thick, 2 7/8 in Wide; 300 ft

Representative image only.
Cole-Parmer Item # EW-04576-03
Thin window film for XRF liquid sample cups
  • Ideal for light-element analysis
  • Heat resistant up to 100 °C (212 °F)
  • Reasonably chemically resistant
  • Compatible with X-Cell® sample cups
  • Supplied as continuous roll 2 7/8 in (73 mm) wide, 300 ft long

$194.25USD / Roll of 1

BUY MORE & SAVE

  • 1-4$194.25USD / Roll of 1
  • 5-9$174.83USD / Roll of 1
  • 10+$155.40USD / Roll of 1

SPECS & DESCRIPTION

Specifications & Description

  • Thickness (mil)0.16
  • MaterialUltralene
  • Width (in)2 7/8
  • Length (ft)300
  • Width (cm)7.3025
  • Length (m)91.44
  • DescriptionUltralene Window Film 0.16 mil (4 µm) Thick, 2 7/8 in Wide; 300 ft
Made in the U.S.A.

Key Features

  • Ideal for light-element analysis
  • Heat resistant up to 100 °C (212 °F)
  • Reasonably chemically resistant
  • Compatible with X-Cell® sample cups
  • Supplied as continuous roll 2 7/8 in (73 mm) wide, 300 ft long

More About this Item

Cole-Parmer® XRF window film serves as the sample window over our X-Cell sample cups, allowing for uniform transmission of x-rays while effectively containing the liquid sample.
Ultralene® film offers the best balance between X-ray transmission, chemical resistivity, strength, and purity. The 4 µm (0.16 mil) thickness allows for a greater degree of X-ray transmission and makes it ideal for light-element analysis. It is heat resistant up to 100 °C (212 °F) and is reasonably resistant to acids, bases, and many organic chemicals, but can be attacked by aromatic and halogenated hydrocarbons.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat