Cole-Parmer Spex® 3511 Kapton® Window Film, 0.3 mil (8 µm) Thick, 2 7/8 in Wide; 50 ft

Representative image only.
Cole-Parmer Item # EW-04575-95
Thin window film for XRF liquid sample cups
  • Heat resistant up to 300 °C (572 °F)
  • Chemically imperious to almost anything
  • Compatible with X-Cell® sample cups
  • Available in 0.3 mil (8 µm) thickness
  • Box has a serrated edge for tearing thin window film to desired length
  • Supplied as continuous roll 2 7/8 in (73 mm) wide, 50 ft (15 m) long

$149.25USD / Roll of 1

BUY MORE & SAVE

  • 1-4$149.25USD / Roll of 1
  • 5-9$134.33USD / Roll of 1
  • 10+$126.86USD / Roll of 1

SPECS & DESCRIPTION

Specifications & Description

  • Thickness (mil)0.3
  • MaterialKapton
  • Width (in)2 7/8
  • Length (ft)50
  • Width (cm)7.3025
  • Length (m)15.24
  • DescriptionKapton® Window Film, 0.3 mil (8 µm) Thick, 2 7/8 in Wide; 50 ft
Made in the U.S.A.

Key Features

  • Heat resistant up to 300 °C (572 °F)
  • Chemically imperious to almost anything
  • Compatible with X-Cell® sample cups
  • Available in 0.3 mil (8 µm) thickness
  • Box has a serrated edge for tearing thin window film to desired length
  • Supplied as continuous roll 2 7/8 in (73 mm) wide, 50 ft (15 m) long

More About this Item

Cole-Parmer® XRF window film serves as the sample window over our X-Cell sample cups, allowing for uniform transmission of x-rays while effectively containing the liquid sample.
Kapton® polyimide film is chemically imperious to almost anything except strong alkali solutions. It is often considered the closest thing to a bombproof XRF window film due to its incredible strength and heat resistance to over 300 °C (572° F). The phosphate-based surface coating improves its handling characteristics.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat