Solid-design Cable Ties with identification tab 4" White 1000/bg

Representative image only.
Item # EW-06830-51
Write on or mark the textured identification tab to easily identify your harnesses.

$94.00USD / Bag of 1000

BUY MORE & SAVE

  • 1-5$94.00USD / Bag of 1000
  • 6-29$84.60USD / Bag of 1000
  • 30-119$79.90USD / Bag of 1000
  • 120+$75.20USD / Bag of 1000

SPECS & DESCRIPTION

Specifications & Description

  • Min Loop Strength (lbs)18
  • Length (in)4
  • Bundle Diameter (in)7/8
  • Length (cm)10.2
  • Bundle Diameter (cm)2.2
  • ColorWhite
  • DescriptionSolid-design Cable Ties with identification tab 4" White 1000/bg

More About this Item

These ties are injection-molded of 6/6 nylon— won’t corrode or stretch. Durable locking mechanism holds securely even when used to bundle vibrating or flexing materials.
Ties continue to hold tension even in oily spray or wet environments. Ties are self-extinguishing as per UL 94 Flam. class: V-2. Ties withstand temperatures to 185degF (85degC). All ties remain flexible to –40degF (–40degC). Efficient range of ties may be higher or lower in your specific application. Melting temperature is 495degF (257degC).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat