Shimpo MT-200 Digital Laser Compact Pocket Hand Tachometer

Representative image only.
Shimpo Mfr # MT-200 – Item # EW-98807-20
Compact, economical units are packed with features
  • Multiple units of measure for rate and total revolutions – no conversion necessary
  • Large LCD is easy to read with units of measure indicated
  • 1 year warranty

PRODUCT OPTIONS

$205.00USD / Each

$171.00 - $244.00USD / Each

for an additional
$171.00USD / Each
for an additional
$244.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Measuring Distance (in)72
  • Max Measuring Distance (cm)180
  • Min RPM Range (rpm)6
  • Max RPM Range (rpm)99999
  • RPM Resolution (rpm)0.001 to 1
  • RPM Accuracy (rpm)±1 rpm (6.0 to 599.9 rpm), ±0.006% ± 0.5 digit (600 to 99,999 rpm)
  • Display Type5-digit LCD
  • MemoryAverage, last reading, min/max
  • Battery Life25 hours
  • Length (in)4 1/2
  • Height (in)1 1/4
  • Width (in)2 1/2
  • Length (cm)11.4
  • Height (cm)3.2
  • Width (cm)6.4
  • DescriptionDigital Laser Compact Pocket Hand Tachometer
  • Warranty1 year
1 Year WarrantyNIST Traceable Calibration

Key Features

  • Multiple units of measure for rate and total revolutions – no conversion necessary
  • Large LCD is easy to read with units of measure indicated
  • 1 year warranty

More About this Item

These rugged tachometers fit perfectly in the left or right hand, and are designed for use with a gloved hand. Units provide fourteen different units of measure including rpm, inch/minute, feet/minute to total length measurements like feet and meters, and more. Additional memory features include last, minimum, maximum, and average of results. Durable units are ideal for the most challenging industrial environments, and the compact design is small enough to fit into your shirt pocket.

Model 98807-20 noncontact tachometer is easy to use and incorporates a laser that is accurate up to 6 ft (1.8 m) from the target, ensuring a safe distance from rotating parts.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat