Shimpo DT-365E Portable LED Stroboscope

Representative image only.
Shimpo Mfr # DT-365E – Item # EW-53502-10
Stop-motion capability provides quick and easy inspections on moving machinery
  • Phase shift function enables visual analysis of objects through motion, time, and angle
  • Flash controller dial allows precise adjustments to the flash rate
  • Easily synchronize with input signals from sensors or controllers for added flexibility
  • Rugged NEMA 4X (IP65) extruded aluminum design for industrial environments
  • Eliminate light failure and bulb replacement with LED light source technology

$1,125.00USD / Each
$1,250.00USD / Each

$65.00 - $150.00USD / Each

for an additional
$150.00USD / Each
for an additional
$65.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min RPM Range (rpm)60
  • Max RPM Range (rpm)120000
  • Min Flash Range (fpm)60
  • Max Flash Range (fpm)120000
  • Flash Accuracy (fpm)±0.02% of reading
  • Flash Duration0.1 to 3.6°
  • InputNPN open collector 30 VDC, 50 mA
  • Display Type6-digit LED
  • Battery LifeApproximately 3 hours
  • Height (in)5
  • Width (in)8
  • Depth (in)3
  • Height (cm)14.9
  • Width (cm)22.5
  • Depth (cm)9.8
  • DescriptionPortable LED Stroboscope 53502-10
Two year warranty

Includes

Internal NiMH rechargeable battery, 100 to 230 VAC power adapter, and detachable handle.

Key Features

  • Phase shift function enables visual analysis of objects through motion, time, and angle
  • Flash controller dial allows precise adjustments to the flash rate
  • Easily synchronize with input signals from sensors or controllers for added flexibility
  • Rugged NEMA 4X (IP65) extruded aluminum design for industrial environments
  • Eliminate light failure and bulb replacement with LED light source technology

More About this Item

The DT-365E battery-powered LED stroboscope is designed to inspect rotors, meshing gears, motors, textile equipment, printing production lines, conveyors, industrial fans, pumps, vibration equipment, and more. Unit is capable of flashing the array of six bright LEDs in a synchronous frequency to operating machinery, creating the illusion of slowed or frozen images simplifying inspection and identification of defective objects on machinery.

Set up and operation is simple with the vibrant red LED display that is ideal for viewing in dark locations. The intuitive keypad and rate adjustment dial makes flash rate changes to coincide with changes in the speed of your process quick and easy. The adjustment dial allows fine-tune altering of the flash rate while the x2/÷2 keys allow for large spanning over the entire flash range.

Additional features include input signal synchronization and a phase shift function that is ideal for rotating equipment where the need to change the focus on alternate blades, gears, or sections of machinery is necessary. The DT-365E LED stroboscope is a vital instrument in preventive maintenance programs to help reduce costly repairs and downtime.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat