Shimpo DT-365 LED Portable Stroboscope, high intensity

Representative image only.
Shimpo Mfr # DT-365 – Item # EW-53502-12
Stores up to 5 flash setting values to simplify routine maintenance tasks
  • 18 LED array produces more lux than xenon lamps for the brightest flash
  • Dedicated key switches between internal and external flash control to make rapid protocol changes
  • Phase shift function enables analysis of objects through motion, time, and angle
  • NEMA 4X (IP65) extruded aluminum construction withstands harsh environments
  • Rechargeable internal NiMH battery allows stroboscope to move easily from one machine to the next
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • RPM Accuracy (rpm)±0.02% of reading
  • Min Flash Range (fpm)60
  • Max Flash Range (fpm)120000
  • Flash Duration0.1 to 3.6° (0.14 to 400 µsec)
  • External Input0 to 12V pulse or open collector input
  • Display Type6-digit LED, red
  • Battery Life2 hours with flash duration 3.6°, 5 hours with flash duration 1.0°
  • Height (in)5 7/8
  • Width (in)5 3/8
  • Depth (in)8 3/8
  • Height (cm)15
  • Width (cm)13.7
  • Depth (cm)21.3
  • DescriptionLED Portable Stroboscope, high intensity
  • Warranty2 Years
Two year warrantyIP 65

Key Features

  • 18 LED array produces more lux than xenon lamps for the brightest flash
  • Dedicated key switches between internal and external flash control to make rapid protocol changes
  • Phase shift function enables analysis of objects through motion, time, and angle
  • NEMA 4X (IP65) extruded aluminum construction withstands harsh environments
  • Rechargeable internal NiMH battery allows stroboscope to move easily from one machine to the next
  • 2 year warranty

More About this Item

Measure rpm at greater distances and in brighter ambient light conditions, or inspect parts with fine detail using the adjustable flash duration. Control flash rate by internal oscillation, or by synchronization with an external pulse signal input. A 12 V, 40 mA excitation supply is available to power input sensors, enhancing portability.

Ideally suited for applications involving speed determination, vibration equipment diagnostics, or inspection of rotors, gears, motors, textile and printing equipment, conveyors, fans, and pumps.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat