Shimpo DT-2100 Contact/Noncontact Tachometer with USB Output

Representative image only.
Shimpo Mfr # DT-2100 – Item # EW-54503-01
Quickly and easily monitor component and machine health
  • Onboard data logging, graphical, and statistical analysis to review results while onsite
  • Data storage grouping capability allows you to test multiple machines without mixing data
  • Optional software provides graphing and trending functions for additional analysis capability
  • Intuitive graphical interface allows you to easily set up, operate, and navigate measurement functions
  • Bright, graphical rotatable OLED display is easy to view in indoor and outdoor applications
  • Auto-detect feature instantly identifies if contact adapter is installed, allowing rapid changing from contact to noncontact testing
  • Safely calculate lengths remotely with noncontact laser operation
  • 2 year warranty

$345.00USD / Each

$171.00 - $244.00USD / Each

for an additional
$171.00USD / Each
for an additional
$244.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Measuring Distance (in)157.2
  • Max Measuring Distance (cm)400
  • OutputUSB
  • Display TypeGraphical blue light OLED (reversible)
  • Memory1000 (continuous mode), 100 (single mode), 100 (statistics mode)
  • Length (in)6 1/8
  • Width (in)2 1/4
  • Depth (in)1 1/2
  • Width (cm)5.7
  • Depth (cm)3.8
  • DescriptionContact/Noncontact Tachometer with USB Output
  • Warranty2 year
Two year warranty

Key Features

  • Onboard data logging, graphical, and statistical analysis to review results while onsite
  • Data storage grouping capability allows you to test multiple machines without mixing data
  • Optional software provides graphing and trending functions for additional analysis capability
  • Intuitive graphical interface allows you to easily set up, operate, and navigate measurement functions
  • Bright, graphical rotatable OLED display is easy to view in indoor and outdoor applications
  • Auto-detect feature instantly identifies if contact adapter is installed, allowing rapid changing from contact to noncontact testing
  • Safely calculate lengths remotely with noncontact laser operation
  • 2 year warranty

More About this Item

The Shimpo DT-2100 advanced function tachometer provides unequaled user flexibility for the widest range of application requirements. This unit is ideal for engineers and maintenance professionals in providing the most difficult machinery measurements for quick and easy equipment evaluation and diagnosis.
The DT-2100 data logging tachometer instantly provides max, min, avg, standard deviation, number of recordings, and calculated acceleration for quick measurement interpretation. The intuitive user interface allows you to easily navigate and view measurement functions and the optional software provides powerful analysis capability.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat