Shimpo DT-107A Digital Contact Tachometer, LED Display, 6" Standard Wheel

Representative image only.
Shimpo Mfr # DT-107A – Item # EW-98806-29
Eliminate inaccurate measurements
  • Rugged die-cast aluminum construction
  • Direct length measurement
  • Extensive speed range (0.10 to 25,000 rpm)
  • Large 5-digit display—choose either LCD or LED
  • Lengthy battery life (40 or 65 hours)
  • Large 10 test memory capacity (selectable to 5 minutes or more)
  • Total revolution display
  • Minimum shaft loading overspeed protection
  • 1 year warranty

PRODUCT OPTIONS

$270.00USD / Each

$171.00 - $244.00USD / Each

for an additional
$171.00USD / Each
for an additional
$244.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min RPM Range (rpm)0.1
  • Max RPM Range (rpm)25000
  • RPM Accuracy (rpm)±0.06 rpm: 0.1 to 999.9 rpm±0.6 rpm: 1,000.0 to 9,999.9 rpm±0.006% of reading ± 1 digit (or 3 rpm max): 10,000 to 25,000 rpm
  • Display Type5-digit LED
  • MemoryLast 10 readings, min/max
  • Battery Life40 hours
  • Battery Type2 AA (included)
  • Length (in)7 3/16
  • Height (in)1 13/16
  • Width (in)2 3/8
  • Length (cm)18.3
  • Height (cm)4.6
  • Width (cm)6
  • DescriptionDigital Contact Tachometer, LED Display, 6\" Standard Wheel
  • Warranty1 year
1 Year Warranty

Key Features

  • Rugged die-cast aluminum construction
  • Direct length measurement
  • Extensive speed range (0.10 to 25,000 rpm)
  • Large 5-digit display—choose either LCD or LED
  • Lengthy battery life (40 or 65 hours)
  • Large 10 test memory capacity (selectable to 5 minutes or more)
  • Total revolution display
  • Minimum shaft loading overspeed protection
  • 1 year warranty

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat