Sensidyne Gilian 5000 Air Sampling Pump Kit, 0.8 to 5 L/min

Representative image only.
Sensidyne Mfr # 910-0802-01 – Item # EW-86275-30
Wide flow range from 0.8 to 5 L/min for application versatility
  • Holds calibration for 30 days, even through temperature, pressure, or flow rate changes
  • Rated intrinsically safe
  • Intrinsicallysafe
  • 1 year warranty

$1,515.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Flow Range800 to 5000 mL/min (20 to 800 mL/min with low-flow adapter)
  • Max Temperature (° F)113
  • Min Temperature (° F)32
  • Max Temperature (° C)45
  • Min Temperature (° C)0
  • Display TypeLCD
  • Tubing size1/4\" (6.4mm)
  • ApprovalATEX, FM
  • Battery Life>8 hours
  • Height (in)3 1/4
  • Width (in)5 3/8
  • Depth (in)2 1/4
  • Height (cm)8.26
  • Width (cm)13.65
  • Depth (cm)5.72
  • DescriptionAir Sampling Pump Kit, 0.8 to 5 L/min
  • Warranty1 year
1 Year WarrantyIntrinsically Safe

Key Features

  • Holds calibration for 30 days, even through temperature, pressure, or flow rate changes
  • Rated intrinsically safe
  • Intrinsicallysafe
  • 1 year warranty

More About this Item

Large LCD continuously displays real-time flow, sample time, and total volume sampled. Special flow-control circuitry automatically compensates for changes in flow rate, pressure, and temperature to hold calibration for up to 30 days. Enter up to a four-stage program specifying the on and off time for each stage, with repeat cycling. Program the desired flow rate and a delay time before starting.
Pump also features intuitive four-button operation, green LED indicating normal operation, and rechargeable NiMH batteries.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat