Secador F42074-1226 Autodesiccator cabinets, 1.9 cu. ft. Vertical; 220 VAC

Representative image only.
Secador Mfr # F42074-1226 – Item # EW-08909-25
Reduces RH to <25% – ideal for electronic component storage
  • Horizontal or vertical orientations
  • Airtight-seal construction
  • Built-in hygrometer

SPECS & DESCRIPTION

Specifications & Description

  • Chamber Volume (cu ft)1.9
  • Chamber Volume (Liters)53.8
  • Exterior Width (in)13.5
  • Exterior Height (in)20.4
  • Exterior Depth (in)16
  • Exterior Width (cm)34.3
  • Exterior Height (cm)51.8
  • Exterior Depth (cm)40.6
  • MaterialPolystyrene, EPDM
  • OrientationVertical
  • ColorClear
  • Power (VAC)230
  • DescriptionAutodesiccator cabinets, 1.9 cu. ft. Vertical; 220 VAC
Conformite Europeenne

Key Features

  • Horizontal or vertical orientations
  • Airtight-seal construction
  • Built-in hygrometer

More About this Item

Basic Desiccator Cabinets feature an air-tight sealed construction for optimal control of humidity levels. Gasket is constructed of closed cell EPDM (ethylene propylene diene monomer). Cabinet construction provides resistance to staining and crazing. Cabinets have built-in hygrometer for monitoring humidity levels. Crystal polystyrene shelves are perforated for maximum air circulation. Stackable desiccators are ideal for small laboratories where space is limited. Choose from vertical or horizontal models.
Autodesiccator Cabinets have the same features as basic desiccator cabinets, plus completely automatic, continual desiccation capabilities. Autodesiccator cabinets regenerate every 20 minutes to ensure constant RH levels. Two fans supply continuous air flow within the cabinet and continuously exhaust humid air. Choose from vertical or horizontal stacking cabinets. These cabinets include 3-ft cord with plug; 115 VAC models have standard U.S. plug, and 220 VAC models have European plug.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat