Scientific Instruments 240-341 Clip-On Illuminator, Single-Head

Representative image only.
Scientific Instruments Mfr # 240-341 – Item # EW-41600-00
Clip-on design allows illumination almost anywhere
  • Plastic ring guard provides safe fingertip adjustment
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Light intensity12,000 footcandles at 2\"
  • Lamp Color Temperature3000 K
  • Bulb TypeHalogen
  • Mounting TypeClamp
  • Arm Length (in)8
  • Cord Length5-ft (1.5 m)
  • Power (VAC)120
  • Power (Hz)50/60
  • DescriptionClip-On Illuminator, Single-Head
  • Warranty1 Year
1 Year Warranty

Key Features

  • Plastic ring guard provides safe fingertip adjustment
  • 1 year warranty

More About this Item

These quartz halogen illuminators securely clamp onto any horizontal, vertical, or round surface edge up to 3⁄4" dia. Self-supporting, 8"L flexible arm and swivel-mounted head allow you to position the light beam exactly where you need it.
Low-voltage power supply is connected to head assembly via a 10-ft cable. Intensity control dial lets you precisely adjust light levels. Miniature quartz halogen bulb (included) measures only 1-3⁄8" in diameter — delivering cool shadowless illumination (3000K color temperature). Order optional infrared heat shield 09809-96 for close-up work on heat-sensitive samples.

What’s included: remote power supply, halogen bulb(s), and 5-ft power cord.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat