Scientific Instruments 240-250 Dual-head High-performance Illuminators; 115V

Representative image only.
Scientific Instruments Mfr # 240-250 – Item # EW-09809-62
High intensity light for your inspection applications
  • Fully posable goosenecks allow for multiple light configurations
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Light intensity7500 footcandles at 2\"
  • Lamp Color Temperature2900 K
  • Bulb Life2500 hours
  • Bulb TypeSpot/15º or Flood/50º
  • Mounting TypeTable
  • Arm Length (in)11
  • Cord Length5-ft (1.5 m)
  • Power (VAC)115
  • Power (Hz)50/60
  • DescriptionDual-head High-performance Illuminators; 115V
  • Warranty1 Year
1 Year Warranty

Key Features

  • Fully posable goosenecks allow for multiple light configurations
  • 1 year warranty

More About this Item

These quartz-halogen illuminators are available with general-purpose, high-performance, or high-intensity illuminators in single- and dual-head configurations. Order the optional magnifier for convenient, close-up inspections. Optional infrared heat shields protect heat-sensitive samples — ideal for biological applications.

High-Performance Illuminators have an illumination of 2900 K color temperature with a 15° beam angle.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat