ScienTemp 86-01A Compact ultra-low freezer, benchtop, 115 VAC, 60 Hz

Representative image only.
ScienTemp Mfr # 86-01A – Item # EW-44204-00
An ultra-low freezer that can sit on the benchtop!
  • Key locking door provides additional sample security
  • 18 month warranty

$6,500.00USD / Each

$495.00 - $4,830.00USD / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Freezer Capacity (cu ft)1
  • Freezer Capacity (Liters)28.3
  • Min Temperature - Freezer (° F)-50
  • Max Temperature - Freezer (° F)-122
  • Min Temperature - Freezer (° C)-86
  • Max Temperature - Freezer (° C)-50
  • Temperature Accuracy (° C)±1
  • Temperature ControlIntrLogic™ microprocessor
  • Number of ShelvesUp to 3, none included
  • AlarmYes
  • Cabinet ConstructionHeavy-gauge steel
  • DisplayLED
  • Power (VAC)120
  • Power (Hz)60
  • Power (Breaker)15 A
  • DescriptionCompact ultra-low freezer, benchtop, 115 VAC, 60 Hz
  • Warranty18 months
18 Month Warranty

Key Features

  • Key locking door provides additional sample security
  • 18 month warranty

More About this Item

These compact ultra-low freezers are ideal for research applications and small sample storage. They fit easily on the benchtop or undercounter without taking up a lot of space. Freezers have a temperature range of –50 to –86°C and provide 1.0 cubic feet of storage space. Microprocessor control provides temperature accuracy of ±1°C and features an audible alarm and diagnostic capabilities.
Cabinets include CFC-free, foamed-in-place insulation that conserves energy and protects samples. Both benchtop and undercounter models have the display located at the top of the unit for easy viewing along with a top-mounted compressor. Chart recorders may be ordered separately. Freezers will accommodate up to four storage racks.

Item does not include shelves. Up to 3 additional shelves may be ordered at the time of freezer order placement, for factory installation. If shelving height preferences are not provided at the time of order; shelves will be installed evenly spaced.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat