Scienceware H36910-0000 Sterile polystyrene/polyethylene Scoop An' Bag

Representative image only.
Scienceware Mfr # H36910-0000 – Item # EW-06260-15
Easily and quickly collect sterile samples with repeatable results.
  • 50 individually sealed and sterlized wrapped sets, ready for one time use and disposal
  • Long handle keeps the hand away from the sample
  • Flat bottom allows scoop to remain upright for use as a weighing boat or to be placed on a flat surface
  • One-piece scoop made from high-impact, FDA grade polystyrene plastic

$148.00USD / Case of 50

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)2.028
  • Capacity (mL)60
  • Height (in)1 1/8
  • Overall Length (in)8 1/16
  • Width (in)1 5/8
  • Handle Length (in)5
  • Overall Length (cm)20.5
  • Width (cm)4.1
  • Handle Length (cm)12.7
  • MaterialPolystyrene
  • SterileYes
  • DescriptionSterile polystyrene/polyethylene Scoop An' Bag

Key Features

  • 50 individually sealed and sterlized wrapped sets, ready for one time use and disposal
  • Long handle keeps the hand away from the sample
  • Flat bottom allows scoop to remain upright for use as a weighing boat or to be placed on a flat surface
  • One-piece scoop made from high-impact, FDA grade polystyrene plastic

More About this Item

Sample collection system includes a sterile 60 mL (2 oz) sampling scoop and sterile 540 mL (18.03 oz) polyethylene twirl-type bag with large label area to hold sample. Designed for retrieving samples from a larger source. Capacity/volumes are estimated and are not meant for taking exact sample weights/volumes. Stated volumes represent typical heaping samples.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat