Scienceware F37807-0000 1000 mL Dipper with Extendable Handle up to 9 ft

Representative image only.
Scienceware Mfr # F37807-0000 – Item # EW-06282-90
Safely reach samples from a distance
  • 3 month warranty

$224.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (oz)33.81
  • Capacity (mL)1000
  • Handle Length (in)108
  • Handle Length (cm)274.32
  • Handle Length (ft)9
  • MaterialPolypropylene
  • SterileNo
  • Description1000 mL Dipper with Extendable Handle up to 9 ft
  • Warranty3 month
3 Month Warranty

Key Features

  • 3 month warranty

More About this Item

For improved sampling at an elevated position, a 1000-mL graduated polypropylene (PP) pitcher is fixed with a downward offset at the end of an aluminum handle. The telescoping handle expands from a minimum length of 3 ft (91 cm) to a maximum length of 9 ft (2.7 m) at 6 in (15 cm) intervals for optimal sampling distance versatility. The three sections of the handle can be disassembled for complete cleaning and easy storage.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat