Scienceware F18933-0014 Drying Rack, Wall-mount, single-sided 2 tier

Representative image only.
Scienceware Mfr # F18933-0014 – Item # EW-06733-98
Available in single or double-sided, benchtop or wall-mount, with up to 114 peg positions

PRODUCT OPTIONS

$150.25USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Length (")16
  • Tubes Held38
  • Length (in)16
  • Width (in)7 1/2
  • Height (in)16 1/4
  • Length (mm)406
  • Height (mm)412.75
  • Width (mm)191
  • MaterialABS
  • DescriptionDrying Rack, Wall-mount, single-sided 2 tier

More About this Item

Use these high-capacity racks to safely dry and store frequently used or fragile labware. Rugged, white ABS plastic body and contrasting blue pegs will never corrode and are easy to clean. Racks come with three sizes of V-channel pegs that can be repositioned to hold a variety of labware. Drip tray has molded-in scalloped wells to accommodate long, thin labware such as burettes and pipettes.

Single-sided models can be placed against a wall, conserving bench space. Double-sided freestanding models provide twice the capacity with only a slightly larger footprint. Wall-mount models have mounting points sized to fit standard pegboards; hardware not included.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat