Cole-Parmer Essentials Safety Wash Bottle, LDPE, Deionized Water, 500mL (16oz); 6/PK

Representative image only.
Cole-Parmer Essentials Item # EW-06256-14
Keep solutions close at hand with easy identification
  • Quickly identify contents by large lettering
  • Will not leak with polyallomer cap
  • 1 year warranty

PRODUCT OPTIONS

$47.60USD / Bag of 6

BUY MORE & SAVE

  • 1-4$47.60USD / Bag of 6
  • 5-9$42.84USD / Bag of 6
  • 10+$38.08USD / Bag of 6

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)500
  • Capacity (L)0.5
  • Capacity (oz)17
  • MaterialLow Density Polyethyene (LDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size53 mm
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • Label TypeDeionized Water
  • AutoclavableNo
  • Neck Inside Diameter (ID) (mm)42.4
  • Neck Inside Diameter (ID) (in)1 43/64
  • Outside Diameter (OD) (in)2 27/32
  • Outside Diameter (OD) (cm)7.23
  • Overall Height (in)6 31/64
  • Overall Height (cm)16.5
  • DescriptionSafety Wash Bottle, LDPE, Deionized Water, 500mL; 6/PK
  • Warranty1 year
1 Year Warranty

Key Features

  • Quickly identify contents by large lettering
  • Will not leak with polyallomer cap
  • 1 year warranty

More About this Item

The large lettering on the bottles and color-coded caps allow you to quickly identify the content. Bottles include a leakproof 43-mm polyallomer and nozzle assembly. Please note, these bottle are not recommended for long-term storage of toluene.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat