Sartorius MCA2.7S-2S00-M Cubis® II Ultra-Micro Balance, 2.1 g x 0.0001 mg; Auto Glass Draft Shield

Representative image only.
Sartorius Mfr # MCA2.7S-2S00-M – Item # EW-39742-01
Long-term flexibility for regulatory and laboratory needs
  • Fully customizable hardware, software, and connectivity
  • Complete data integrity for confident compliance
  • Motorized auto-leveling reduces errors
  • Error-free operation by assessing and correcting relevant factors
  • Electronic signature in compliance with 21 CFR Part 11
  • Safe data transfer
  • Advanced MCA user interface features large color TFT touch screen with swipe functionality
  • Motion sensor motorized draft shield opens automatically
  • 10 year warranty

PRODUCT OPTIONS

$39,925.60USD / Each
$45,370.00USD / Each

$177.00 - $250.00USD / Each

for an additional
$177.00USD / Each
Time to recalibrate? Click on the calibration service to view details, then order.
Optimize balance performance with…
Optimize balance performance with…
Sartorius Software
ITEM(S) ON SALE
$620.50 - $2,805.00USD / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)2.1
  • Capacity Dual RangeNot applicable
  • Readability (mg)0.0001
  • Repeatability (mg)0.00015
  • Linearity (mg)0.0007
  • Weighing Unitsmg, g, kg, lb, oz, ct, tlh, tls, tlt, tlc, GN, dwt, mom, tol, bat, MS, N
  • Calibration TypeExternal
  • OutputRS-232, USB-A, USB-B
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)7
  • Battery1 CR2032 Lithium (included)
  • Power (VAC)100 to 240
  • Length (in)13 25/64
  • Height (in)5 5/64
  • Width (in)5 15/32
  • Pan Diameter (in)51/64
  • Display Width (in)7
  • DescriptionUltra-Micro Balance, 2.1 g x 0.0001 mg; Auto Glass Draft Shield, w/o Software
  • Warranty10 Years
10 Year WarrantyConformite EuropeenneCanadian Standards AssociationUL Listed.

Includes

Weighing pan, filter weighing pan, internal draft shield, shield plate, USB cable, dust cable, 120/230 VAC, 50/60 Hz power adapter, and CR2032 lithium battery.

Key Features

  • Fully customizable hardware, software, and connectivity
  • Complete data integrity for confident compliance
  • Motorized auto-leveling reduces errors
  • Error-free operation by assessing and correcting relevant factors
  • Electronic signature in compliance with 21 CFR Part 11
  • Safe data transfer
  • Advanced MCA user interface features large color TFT touch screen with swipe functionality
  • Motion sensor motorized draft shield opens automatically
  • 10 year warranty

More About this Item

Sartorius® Cubis® II MCA Ultra-Micro and Micro balances are completely customizable to align with your unique application and compliance requirements while ensuring reliable results. They offer a max capacity between 2.1 g and 10.1 g with a scale interval range of 0.1 μg to 1 μg. Innovative technology includes automatic motorized leveling, motion controlled and illuminated draft shield, and climate sensor for environmental monitoring to ensure error-free operation.

Large 7” color touch-screen display allows you to touch, scroll, and swipe with factory-installed weighing applications. The status center shows all information about your balance and environmental conditions as well as detailed help and support in case of warnings and errors.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat