Rubbermaid 9T36 Stationary shelving unit, 4 shelf, 45" H

Representative image only.
Rubbermaid Mfr # 9T36 – Item # EW-47209-00
A perfect solution for storage and organizing
  • Shelves are steel reinforced and have anti-skid texture
  • Aluminum uprights are non-corrosive
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Shelf Length (in)20
  • Shelf Width (in)36
  • Shelf Height (in)45
  • Shelf Length (cm)50.8
  • Shelf Width (cm)91.44
  • Number of Shelves4
  • Capacity (lbs)800
  • Capacity (kg)363
  • DescriptionStationary shelving unit, 4 shelf, 45\" H
  • Warranty1 Year
1 Year Warranty

Key Features

  • Shelves are steel reinforced and have anti-skid texture
  • Aluminum uprights are non-corrosive
  • 1 year warranty

More About this Item

The stationary shelving system comes with 4, 5, or 6 shelves; mobile shelving system is available with four or five shelves. Shelves have a smooth contour and surface for easy cleaning , a perimeter lip, and measure 36" x 20". Optional cabinet kit includes locking two-sided door. Mobile shelves have four 5" dia non-marking swivel casters, two with brakes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat