Revolutionary Science RS-SC-50 Saniclave 50 Top Loading Benchtop Autoclave, 8L, 120 VAC

Representative image only.
Revolutionary Science Mfr # RS-SC-50 – Item # EW-10776-01
Compact enough to sit on your benchtop
  • Easily sterilize unwrapped plates, labware and liquids
  • Top-loading design maximizes capacity
  • 2 year warranty

$1,240.00USD / Each
Consider Alternative!

SPECS & DESCRIPTION

Specifications & Description

  • Chamber Capacity (cu ft)0.28
  • Chamber Capacity (Liters)8
  • Chamber Height (in)8
  • Chamber Diameter (in)9
  • Max Temperature (° C)121
  • Reservoir Capacity (Liters)1
  • Max Pressure (PSI)15
  • Width (in)12 1/2
  • Height (in)13
  • Width (cm)31.8
  • Height (cm)33
  • Chamber constructionStainless Steel
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionSaniclave 50 Top Loading Benchtop Autoclave, 8L, 120 VAC
  • Warranty2 year
Two year warranty

Key Features

  • Easily sterilize unwrapped plates, labware and liquids
  • Top-loading design maximizes capacity
  • 2 year warranty

More About this Item

This robust yet economical steam autoclave is perfect for most lab applications. Simple push-button operation and digital time or temperature display makes this sterilizer effortless to use. Durable construction with a thermally protective polymer exterior and corrosion-resistant stainless steel interior eliminate burn risk and provides easy-to-clean convenience. Additional features include a low water and under/over temperature alarms, ensuring added safety and effectiveness during operation.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat