Revolutionary Science RS-SC-200L Saniclave 200L Front Loading Benchtop Autoclave, 10L, 120VAC

Representative image only.
Revolutionary Science Mfr # RS-SC-200L – Item # EW-10776-02
Dry mode to sterilize wrapped or unwrappd instruments
  • Simple and efficient horizontal loading
  • Simple one-button automatic operation starts the fast 30-minute sterilization cycle
  • Compact enough to sit on your benchtop
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Chamber Capacity (cu ft)0.37
  • Chamber Capacity (Liters)10.5
  • Chamber Diameter (in)9
  • Chamber Depth (in)10.5
  • Max Temperature (° F)250
  • Max Temperature (° C)121
  • Reservoir Capacity (Liters)0.55
  • Max Pressure (PSI)18
  • Width (in)21
  • Height (in)16
  • Width (cm)53.3
  • Height (cm)40.6
  • Chamber constructionStainless Steel
  • DisplayLED
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionSaniclave 200L Front Loading Benchtop Autoclave, 10L, 120VAC
  • Warranty2 year
Two year warranty

Key Features

  • Simple and efficient horizontal loading
  • Simple one-button automatic operation starts the fast 30-minute sterilization cycle
  • Compact enough to sit on your benchtop
  • 2 year warranty

More About this Item

Lightweight, portable yet robust steam autoclave is perfect for all types of lab applications. A digital display shows you temperature, time, and pressure. Durable construction with a thermally protective polymer exterior and corrosion-resistant stainless steel interior eliminate burn risk and provides easy-to-clean convenience. Additional features include an insufficient water alarm, under/over temperature alarms, printer access port, and silicone rubber gasket to ensure a tight seal and long life.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat