Revolutionary Science Portable Benchtop Chilling Incubator; 120 VAC

Representative image only.
Revolutionary Science Mfr # RS-IF-233 – Item # EW-39064-21
Take it where you need it
  • Stackable, compact design saves bench space
  • Optional carrying strap and car adapter for easy transporting of samples
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (cu ft)1.2
  • Capacity (Liters)33
  • Control TypeDigital
  • Max Temperature (° C)60
  • Min Temperature (° C)7
  • Temperature Accuracy± 0.7°C
  • Temperature Uniformity± 1.0°C @20°C
  • Overall Depth (in)23
  • Overall Depth (cm)58.4
  • Overall Height (in)15 1/2
  • Overall Height (cm)39.4
  • Overall Width (in)15
  • Overall Width (cm)38.1
  • Power (VAC)120 / 240
  • Power (Hz)50/60
  • Power (watts)150
  • Number Of Chambers1
  • Chamber Depth (in)16 1/2
  • Chamber Depth (cm)41.9
  • Chamber Height (in)10 1/4
  • Chamber Height (cm)26.04
  • Chamber Width (in)12
  • Chamber Width (cm)30.5
  • Number Of Shelves2
  • Number Of Shelf Positions2
  • DescriptionPortable Benchtop Chilling Incubator, 120 VAC
  • Warranty2 year
Two year warranty

Key Features

  • Stackable, compact design saves bench space
  • Optional carrying strap and car adapter for easy transporting of samples
  • 2 year warranty

More About this Item

This chilling incubator is perfect for laboratory or field use. The compact design will not take up a lot of bench space. Optional carrying strap (39064-22) allows you to control sample temperatures while in the field. Unit features large three-digit display and simple two-button operation. Digital microcomputer provides display accuracy and temperature uniformity. Solid-state Peltier module provides either heating or cooling functions. A brushless DC computerized fan ensures thousands of hours of quiet and vibration-free operation. Urethane foam insulation and rubber door gasket help to maintain uniform temperatures. Rugged cabinet resists dents, cracks, and chemical attack.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat