Revolutionary Science Dual-output Electrophoresis Power Supply, 0-150 volts, 100/240VAC

Representative image only.
Revolutionary Science Mfr # RS-PS-75 – Item # EW-28405-00
Run up to two gels simultaneously at different voltages
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Length (in)4
  • Height (in)2 3/4
  • Width (in)5
  • Length (cm)10.16
  • Height (cm)6.985
  • Width (cm)12.7
  • DescriptionDual-output Electrophoresis Power Supply, 0-150 volts, 100/240VAC
  • Warranty2 year
Two year warranty

Key Features

  • 2 year warranty

More About this Item

This affordable, easy-to-operate power supply is ideal for use with any routine electrophoresis run. The dual-voltage outputs allow you to run two gels simultaneously at the same or different voltages. Efficient design ensures accurate and dependable voltage output. Operating instructions conveniently printed on the unit provides added safety and easier use. Additional safety features include red LED lights in case current exceeds 350mA and rapid discharge of the unit to eliminate shock potential.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat